Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
RHP BEARING INSERT 1350-50EC
Deep groove ball bearing RHP 1350-50EC, Outer diameter: 90 mm | Inner diameter: 50 mm
Deep groove ball bearing RHP
References
rhp:
1350-50EC
rubix:
158A3820
manufacturer :
1350-50EC RRS AR3P5
ean:
00747023044054
Technical specifications
Inner diameter
50
mm
Outer diameter
90
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : RHP BEARING INSERT 1350-50EC
Technical specifications
Attributes
Logistic Weight
980
g
Inner diameter
50
mm
Outer diameter
90
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.34
excl. VAT
/
Each
£
46.01
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6209-2Z/C3, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR 6213, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 6205-2RSHNR/C3GJN, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6006-2Z/C3VT127, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing INA 61826-HLU, Outer diameter: 165 mm | Width: 18 mm | Inner diameter: 130 mm
Deep groove ball bearing NTN 16021C3, Outer diameter: 160 mm | Width: 18 mm | Inner diameter: 105 mm
Deep groove ball bearing FAG 61810-2RSR-Y, Outer diameter: 65 mm | Width: 7 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6200-2RSLTN9/HC5C3WT, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 6230/C4, Outer diameter: 270 mm | Width: 45 mm | Inner diameter: 150 mm
Deep groove ball bearing NTN 6406C4, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 6832LLU/2AS, Outer diameter: 200 mm | Width: 20 mm | Inner diameter: 160 mm
Deep groove ball bearing NSK 6001Z, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 61852-MA, Outer diameter: 320 mm | Width: 28 mm | Inner diameter: 260 mm
Deep groove ball bearing NTN 16032, Outer diameter: 240 mm | Width: 25 mm | Inner diameter: 160 mm
Deep groove ball bearing NTN 6006ZZC3/5K, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm