Spherical roller bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 260 mm |
Width | 90 mm |
Logistic Weight | 16500 g |
---|---|
Inner diameter | 170 mm |
Outer diameter | 260 mm |
Width | 90 mm |
Bearing Clearance | CN |
Series | 240..-BE-XL-K30 |
Cage | Steel |
Reference speed | 1540 rpm |
Limit speed | 2380 rpm |
Basic static load, radial - C0r | 1480000 N |
Basic dynamic load, radial - Cr | 940000 N |
Sealing | Open |
Usually arrives within 14 working days