Spherical Roller Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 53 mm |
Logistics dimensions (L x W x H) | 53x210x210 mm |
---|---|
Logistic Weight | 6016 g |
Inner diameter | 140 mm |
Outer diameter | 210 mm |
Width | 53 mm |
Bearing Clearance | cn |
Series | 230c |
Cage | steel |
Reference speed | 2600 rpm |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 680 N |
Basic dynamic load, radial - Cr | 485 N |
Sealing | open |
In stock: Next day delivery