Cylindrical roller bearing FAG
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 43 mm |
Logistic Weight | 2520 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 43 mm |
Bearing Clearance | c4 |
Sealing | open |
Series | nj23..-e |
Cage | brass |
Usually arrives within 14 working days