References
FAG:HYDNUT200-HEAVY
Rubix:386A7173
Manufacturer :0547589470000
EAN:4026677980700

Product details : SCHAEFFLER HYDNUT200-HEAVY HYDRAULIC NUT
Hydraulic nuts HYDNUT-HEAVY, reinforced design
Technical specifications
Attributes
| Logistic Weight | 21000 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 330 mm |
| Width | 50 mm |
| Female thread | none (no internal thread) |
| Series | hydnut-heavy |
| Material | steel (press ring and annular piston) |
| Max. service pressure | 600 bar |
| Load capacity | 83616.73 kg |
| Hydraulic Fitting Type | g 1/4 |
Show UNSPSC/ECL@SS
£ 4,689.33 excl. VAT
/ Each
£ 5,627.20 incl. VAT
- Usually arrives within 14 working days
