References
SKF:AN 28
Rubix:106A3095
EAN:7316576660498


Technical specifications
| Inner diameter | 139.624 mm |
|---|---|
| Outer diameter | 165.887 mm |
| Width | 24.079 mm |
Product details : SKF LOCK NUT AN 28
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 1158,2 g |
|---|---|
| Inner diameter | 139.624 mm |
| Outer diameter | 165.887 mm |
| Width | 24.079 mm |
| Female thread | g 139,624 mm; 12 threads per inch |
| Series | an |
| Material | steel |
| Load capacity | 45887 kg |
Show UNSPSC/ECL@SS
£ 137.12 excl. VAT
/ Each
£ 164.54 incl. VAT
- Delivery usually within ( 3 ) days