FESTO 133011 PUSH-IN L-FITTING LONG


Pneumatic plug-in fitting Festo

References
festo:QSMLL-M3-3-100
rubix:391A5793
manufacturer :133011
ean:4052568029029

Product details : FESTO 133011 PUSH-IN L-FITTING LONG


push-in L-fitting, long QSMLL-M3-3-100 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=0,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Connection 23
Show UNSPSC/ECL@SS
£ 3.78 excl. VAT
/ Each
£ 4.54 incl. VAT
  • Usually arrives within 14 working days