FESTO 1635989 PROPORTIONAL-PRESSURE REGULATOR


Pressure regulator Festo

References
festo:VPPL-3L-3-G14-0L20H-V1-V-S1-6
rubix:391A8612
manufacturer :1635989
ean:4052568263836
brand logo
brand logo
Technical specifications
Min. service pressure 0.2 bar
Max. service pressure20 bar

Product details : FESTO 1635989 PROPORTIONAL-PRESSURE REGULATOR


proportional pressure regulator VPPL-3L-3-G14-0L20H-V1-V-S1-6 Nominal diameter, pressurisation=2,5 mm, Nominal diameter, exhaust=2,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=(* Any, * Preferably upright)

Technical specifications


Attributes
Min. service pressure 0.2 bar
Max. service pressure20 bar
Show UNSPSC/ECL@SS
£ 2,672.68 excl. VAT
/ Each
£ 3,207.22 incl. VAT
  • Usually arrives within 14 working days