Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
GEDORE 2656582 1500 H 39 TOOL HOOK FOR PLIERS
GEDORE 2656582 1500 H 39 TOOL HOOK FOR PLIERS
Accessory for workshop furniture Gedore
References
gedore:
1500 H 39
rubix:
254A5957
manufacturer :
2656582
ean:
4010886930366
Product details
Technical specifications
Product details : GEDORE 2656582 1500 H 39 TOOL HOOK FOR PLIERS
Tool hook for pliers Suitable for perforated panels with square perforation 10 x 38 mm Zinc-plated Delivery without tools
Technical specifications
Attributes
Logistic Weight
65
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.68
excl. VAT
/
Each
£
4.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT PAPER TOWEL HOLDER 14022031.16
SPARTEX SSDINSERT62A 200MM DEPTH DRAWER INSERT OPTION A
FACOM TOOL HOOK CKS.67A
SPARTEX SQ849060GLET SQ TUBE WORKBENCH EXTENSION 840.900.600 L/Grey
SPARTEX SXRL1506XXXX RETAINING LIPS FOR 1500X600MM BENCHDARK GREY
BEAVERSWOOD MAGNETIC POCKET A3 HORIZONTAL PACK OF 10
BOTT DOUBLE SPRING CLIPS 6MM PACK OF 5 14013075
BOTT14022056.16V GLOVE BOX HOLDER
BOTT 51001128 SOCKET STRIP UK 4 SOCKETS & SWITCH
FACOM TOOL HOOK CKS.55A
BOTT 22 COMPARTMENT DIVIDER KIT FOR 800 X 750MM CABINET 43020734.51
SPARTEX SSDINSERT79A 125MM DEPTH DRAWER INSERT OPTION A
SPARTEX SSDINSERT9C5 250MM DEPTH DRAWER INSERT OPTION C
BOTT 4 TUBE/CAN HOLDER 14021054.16
SPARTEX SSDINSERT17C 250MM DEPTH DRAWER INSERT OPTION C