Pneumatic wrenches Ingersoll Rand
Square drive adapter | 1/2 '' |
---|---|
Maximum torque | 88 N.m |
Weight | 1.45 kg |
Logistics dimensions (L x W x H) | 275x40x40 mm |
---|---|
Logistic Weight | 1450 g |
Packaged dimensions (D x W x H) | 300x76x54 mm |
Package weight | 1630 g |
Square drive adapter | 1/2 '' |
Maximum torque | 88 N.m |
Weight | 1.45 kg |
No-load speed | 200 rpm |
Air consumption | 113 l/min |
Sound level | 85 dB |
Usually arrives within 14 working days