Impact wrenches
Square drive adapter | 3/4 '' |
---|---|
Maximum torque | 1500 N.m |
Weight | 4.84 kg |
Logistics dimensions (L x W x H) | 280x250x100 mm |
---|---|
Logistic Weight | 4840 g |
Packaged dimensions (D x W x H) | 280x250x100 mm |
Package weight | 4840 g |
Square drive adapter | 3/4 '' |
Maximum torque | 1500 N.m |
Weight | 4.84 kg |
No-load speed | 6900 rpm |
Air consumption | 582 l/min |
Total length | 155 mm |
Sound level | 105.3 dB |
Usually arrives within 14 working days