INGERSOLL RAND 7802RA 3/8IN REVERSIBLE DRILL
Pneumatic drill Ingersoll Rand
See technical informationReferences
Ingersoll Rand:7802RA
Rubix:80015285
Manufacturer :80113640



Technical specifications
| No-load speed | 2000 rpm |
|---|---|
| Weight | 1.3 kg |
| Air consumption | 113 l/min |
Product details : INGERSOLL RAND 7802RA 3/8IN REVERSIBLE DRILL
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 163x156x46 mm |
|---|---|
| Logistic Weight | 1300 g |
| Packaged dimensions (D x W x H) | 240x180x60 mm |
| Package weight | 1540 g |
| No-load speed | 2000 rpm |
| Weight | 1.3 kg |
| Air consumption | 113 l/min |
| Power | 370 W |
Show UNSPSC/ECL@SS
£ 210.32 excl. VAT
/ Each
£ 252.38 incl. VAT
- Usually arrives within 14 working days