Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Parts and accessories dry/wet vacuum cleaner
Flexible pipe/hose for dry/wet vacuum cleaner
KARCHER 4.440-614.0 SUCTION HOSE DN61 10MTR
KARCHER 4.440-614.0 SUCTION HOSE DN61 10MTR
Flexible pipe/hose for dry/wet vacuum cleaner Kärcher
References
kärcher:
44406140
rubix:
239A9719
ean:
4002667447323
Technical specifications
Length
10
m
See all Specifications
Product details
Technical specifications
Product details : KARCHER 4.440-614.0 SUCTION HOSE DN61 10MTR
Technical specifications
Attributes
Logistics dimensions (L x W x H)
800
x
800
x
200
mm
Logistic Weight
3700
g
Length
10
m
Colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
410.27
excl. VAT
/
Each
£
492.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NILFISK HOSE EXTENSION 11985
KARCHER 44402870 SUCTION HOSE 4MTR 4.440-287.0
KARCHER 6.906-635.0 SUCTION HOSE C40 FOR NT 62/2 240V
KARCHER 44404630 10M STANDARD SUCTION HOSE W/ BAYONETT AND DN40 CONE
KARCHER 2.863-305.0 EXTENSION SUCTION HOSE 3.5M
NILFISK HOSE 15805
NILFISK Z722366 POL HOSE D50 MT5+SLEEVES
NILFISK NILFISK-101405770 HOSE DN8 1 WIRE 10M W.ERGO FEMALE COUPL.
KARCHER 2.889-138.0 SUCTION HOSE
BOSCH 2608000565 DUST EXTRACTOR HOSE WITH BAYONET LOCK
NILFISK 43245 50MMX4000MM CONDUCTIVE HOSE
KARCHER 69062750 REPLACEMENT HOSE FOR NT27 VACCUM
KARCHER 69062410 4M SUCTION HOSE
KARCHER 4.440-626.0 SUCTION HOSE 44406260 (TO SUIT NT561ECO)
NILFISK 44188 CURVED HAND TUBE TYPE 22 36MM SS