Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Parts and accessories dry/wet vacuum cleaner
Flexible pipe/hose for dry/wet vacuum cleaner
NILFISK 44188 CURVED HAND TUBE TYPE 22 36MM SS
NILFISK 44188 CURVED HAND TUBE TYPE 22 36MM SS
Flexible pipe/hose for dry/wet vacuum cleaner Viper
References
viper:
44188
rubix:
80977475
ean:
4005337441881
Technical specifications
Length
480
m
See all Specifications
Product details
Technical specifications
Product details : NILFISK 44188 CURVED HAND TUBE TYPE 22 36MM SS
Technical specifications
Attributes
Length
480
m
Colour
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.00
excl. VAT
/
Each
£
115.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KARCHER 4.440-784.0 SUCTION HOSE DN40-16MTR
KARCHER 4.440-626.0 SUCTION HOSE 44406260 (TO SUIT NT561ECO)
NILFISK HOSE 15805
NILFISK 301001101 HOSE DN8 1 WIRE 20M W.ERGO FEMALE COUPL.
NILFISK NILFISK-101405770 HOSE DN8 1 WIRE 10M W.ERGO FEMALE COUPL.
KARCHER 4.440-678.0 SUCTION HOSE COMPLETE W/C40 CLIP CONNECTION
KARCHER 4.440-614.0 SUCTION HOSE DN61 10MTR
KARCHER 6.906-635.0 SUCTION HOSE C40 FOR NT 62/2 240V
KARCHER 44402870 SUCTION HOSE 4MTR 4.440-287.0
NILFISK 43245 50MMX4000MM CONDUCTIVE HOSE
KARCHER 44404630 10M STANDARD SUCTION HOSE W/ BAYONETT AND DN40 CONE
KARCHER 6.906-279.0 10M VACUUM HOSE 6.906.279.0
NILFISK Z722366 POL HOSE D50 MT5+SLEEVES
NILFISK HOSE EXTENSION 11985
BOSCH 2608000565 DUST EXTRACTOR HOSE WITH BAYONET LOCK