Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Parts and accessories dry/wet vacuum cleaner
Flexible pipe/hose for dry/wet vacuum cleaner
KARCHER 69062750 REPLACEMENT HOSE FOR NT27 VACCUM
KARCHER 69062750 REPLACEMENT HOSE FOR NT27 VACCUM
Flexible pipe/hose for dry/wet vacuum cleaner Kärcher
References
kärcher:
69062750
rubix:
80090921
ean:
4002667635171
Technical specifications
Length
2.5
m
See all Specifications
Product details
Technical specifications
Product details : KARCHER 69062750 REPLACEMENT HOSE FOR NT27 VACCUM
Technical specifications
Attributes
Logistics dimensions (L x W x H)
600
x
340
x
100
mm
Logistic Weight
650
g
Length
2.5
m
Colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.60
excl. VAT
/
Each
£
64.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KARCHER 4.440-678.0 SUCTION HOSE COMPLETE W/C40 CLIP CONNECTION
NILFISK 301001101 HOSE DN8 1 WIRE 20M W.ERGO FEMALE COUPL.
NILFISK NILFISK-101405770 HOSE DN8 1 WIRE 10M W.ERGO FEMALE COUPL.
KARCHER 4.440-784.0 SUCTION HOSE DN40-16MTR
NILFISK HOSE 15805
NILFISK 43245 50MMX4000MM CONDUCTIVE HOSE
KARCHER 4.440-614.0 SUCTION HOSE DN61 10MTR
KARCHER 44404630 10M STANDARD SUCTION HOSE W/ BAYONETT AND DN40 CONE
KARCHER 44402870 SUCTION HOSE 4MTR 4.440-287.0
KARCHER 2.889-138.0 SUCTION HOSE
KARCHER 6.906-279.0 10M VACUUM HOSE 6.906.279.0
KARCHER 6.906-635.0 SUCTION HOSE C40 FOR NT 62/2 240V
KARCHER 2.863-305.0 EXTENSION SUCTION HOSE 3.5M
BOSCH 2608000565 DUST EXTRACTOR HOSE WITH BAYONET LOCK
NILFISK 44188 CURVED HAND TUBE TYPE 22 36MM SS