Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
MAKITA 232222-6 LEAF SPRING B JR3050T/JR3060T
MAKITA 232222-6 LEAF SPRING B JR3050T/JR3060T
P/T - Other accessory Makita
References
makita:
232222-6
rubix:
80340148
ean:
3240890616326
Product details
Technical specifications
Product details : MAKITA 232222-6 LEAF SPRING B JR3050T/JR3060T
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.40
excl. VAT
/
Each
£
0.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA SC00000205 ROUND HOLE DIE SB6.5
DUST GUARD 2605510224
MAKITA SC05340280 OVAL HOLE PUNCH 11X16.5
DEWALT DE0730-XJ LASER TARGET CARD
BOSCH HSS-CO HOLE SAW PILOT DRILL 2608584677
BOSCH 2608597129 SDS-PLUS DRILL 25 X 950 X 1000MM
DEWALT DCFA4031-QZ REPLACEMENT JAWS FOR DCF403 X 1
DEWALT D25304DH-XJ SDS PLUS INTEGRATED DUST EXTRACTOR
MAKITA SC00000260 OVAL HOLE DIE 11 X 16.5B
BOSCH EXACT 3/8 ANGLE HEAD SQ SHAFT MP0607453620
MAKITA SC00000207 ROUND HOLE DIE SB8
DEWALT DWH161N-XJ 18V XR UNIVERSAL DUST EXTRACTOR
BOSCH 2608639902 SPARE PUNCH AND DIE SET FOR GNA2.0
MILWAUKEE 4933478509 M18 DEDICATED DUST EXTRACTION FOR 30MM SDS-PLUS H
DEWALT DE0892G-XJ GREEN LASER DETECTOR - CROSSLINE