BOSCH 2608639902 SPARE PUNCH AND DIE SET FOR GNA2.0
Special die plates and stamps
See technical informationReferences
Bosch:2608639902
Rubix:80363629
EAN:3165140031578

Product details : BOSCH 2608639902 SPARE PUNCH AND DIE SET FOR GNA2.0
Special die plate and stamp GNA 2.0. For curved cuts, straight cuts or intermediate forms with Bosch Nibbler. For easy handling even with tight curved cuts or complicated cut-outs with different sheet metals. Suitable for corrugated and almost all trapezoidal sheet metals up to 1.2 mm. Suitable for GNA 1.3, GNA 1.6, GNA 2.0 Professional, 1530.
Special die plate a. Stamp, to GNA 1.3, GNA 1.6, GNA 2.0
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Packaged dimensions (D x W x H) | 100x90x26 mm |
| Package weight | 50 g |
| Type | die |
| Use | metal |
Show UNSPSC/ECL@SS
£ 164.69 excl. VAT
/ Each
£ 197.63 incl. VAT
- Usually arrives within 14 working days
