Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
MILWAUKEE 4933478509 M18 DEDICATED DUST EXTRACTION FOR 30MM SDS-PLUS H
MILWAUKEE 4933478509 M18 DEDICATED DUST EXTRACTION FOR 30MM SDS-PLUS H
P/T - Other accessory Milwaukee
References
milwaukee:
M18 FPDDEXL-0
rubix:
395A6329
manufacturer :
4933478509
ean:
4058546347024
Product details
Technical specifications
Product details : MILWAUKEE 4933478509 M18 DEDICATED DUST EXTRACTION FOR 30MM SDS-PLUS H
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.75
excl. VAT
/
Each
£
191.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA SC05340130 ROUND HOLE PUNCH 15
MAKITA 418806-6 CAP JR3050T/JR3060T/3070CT
BOSCH 2608662342 MULTI-BLADE OMT ACE FOR TILES 3 PIECE SET
MAKITA SC00000256 OVAL HOLE DIE 10 X 15B
MAKITA SC05340060 ROUND HOLE PUNCH 8
MAKITA SC05340290 OVAL HOLE PUNCH 12X18
MAKITA SC05340080 ROUND HOLE PUNCH 10
DEWALT DWH161N-XJ 18V XR UNIVERSAL DUST EXTRACTOR
DEWALT DE0730-XJ LASER TARGET CARD
BOSCH 2608662343 MULTI-BLADE OMT ACE FOR WOOD 3 PIECE SET
MILWAUKEE 4932464958 M18 FUEL OUTDOOR POWER HEAD EDGER ATTACHMENT ONLY
BOSCH ZIRCONIA FLAP DISC ANGLED 115MM 40G 2608605450 PACK OF 10
BOSCH BLADE 2608635243
BOSCH 1609201797 9mm REDUCING NOZZLE FOR HEAT GUNS
BOSCH 2608597129 SDS-PLUS DRILL 25 X 950 X 1000MM