Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
MIRKA 5420305041 DISCS GRIP DISC 77MM BROWN P400 PACK OF 50
MIRKA 5420305041 DISCS GRIP DISC 77MM BROWN P400 PACK OF 50
Abrasive disc Mirka
References
mirka:
5420305041
rubix:
80243834
ean:
6416868666496
Technical specifications
Diameter
77
mm
Grain
400
Product details
Technical specifications
Product details : MIRKA 5420305041 DISCS GRIP DISC 77MM BROWN P400 PACK OF 50
Technical specifications
Attributes
Diameter
77
mm
Grain
400
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.23
excl. VAT
/
Each
£
41.08
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M 7100335456 CUBITRONII HOOKITPAPER DISC 732U 320+127MM NH PK50
3M 83323 CUBITRON II FIBRE DISC 982CX PRO 36+ 115MMX22.23MM PK25
3M 7100358902 SCOTCHBRITE SURFACE CONDITIONING DISC 60+ 115MM PK50
3M 7100312601 TRIZACT HOOKIT PK15 76MM FOAM ABRASIVE 3000
3M 710490 HOOKIT FILM DISC 375L 150MM P600
NORTON 63642585214 PRO SELFGRIP SANDING DISC 150MM P400 PACK 100
3M 89719 FIBRE DISC 782C 125MMX22MM 60+ SLOTTED
3M 33541 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 150MM P1000
ROEBUCK 886417 CERAMIC FIBRE DISC 125 MM 60G
MIRKA FM6JT05092 SANDING DISCS MICROSTAR 77MM P1000
3M 7100288128 XTRACT CUBITRON II NET DISC 80G, 127MM PK 50
3M 22403 ROLOC DISC TR 361F 2IN P120
3M 64258 XTRACT CUBITRON II FILM DISC 775L 127MM 150+ 500LG PK50
DREMMEL SPEEDCLIC CUTTING SET 2.615.S69.0JA
NORTON 66623303783 BLAZE REPID STRIP DISC 115X22MM 66623303783