3M 7100312601 TRIZACT HOOKIT PK15 76MM FOAM ABRASIVE 3000
3M™ Trizact™ Hookit™ Foam Abrasive 3000 Disc 443SA
See technical informationSee documentsReferences
3M:02087
Rubix:327A9618
Manufacturer :7100312601
EAN:00051131020870
Documents
Product details : 3M 7100312601 TRIZACT HOOKIT PK15 76MM FOAM ABRASIVE 3000
You'll see long abrasive life and consistent finishes thanks to the patented 3M™ Trizact™ Abrasives. They are built with our unique three-dimensional structures. As the structures wear, fresh mineral is exposed, delivering consistent finishes and longer disc life.
3M™ Trizact™ Hookit™ Foam Abrasive Discs 3000 can reduce the risk of heavy swirl marks, which can be introduced during aggressive compounding. Used damp, they deliver the anti-loading benefits of wet sanding without the productivity-reducing hydroplaning which can happen when power sanding on overly wet surfaces
The foam backing provides plenty of control and consistent contact with the surface. Can be used with a soft interface pad for added conformability over curved surfaces.
When used with other 3M™ Trizact™ Abrasives and as part of a 3M™ Perfect-It™ Paint Finishing Process, this can reduce overall finishing time.
3M™ Trizact™ Hookit™ 3000-grade Foam Abrasives are available various sizes and formats.
Spend less time compounding and enjoy less risk of defects by using 3000-grade 3M™ Trizact™ Hookit™ Foam Abrasive Discs for paint finishing. Used for refining 1500- and 2000-grade sand scratches, they can reduce the need for aggressive wool compounding and cut overall paint finishing time. The patented 3M™ Trizact™ Abrasives are engineered for consistent cut and long life.
Strengths
Designed to refine 1500- and 2000 grade sand scratches and thus reducing overall finishing time.;Always used damp, they deliver long life and less loading than dry sanding.;Foam backing provides plenty of control and consistent contact with the surface.;Suitable for both machine and hand applications. When using a dual-action sander, make at least five passes with 50% overlap.;Reduce the need for aggressive compounding with 3000-grade 3M™ Trizact™ Hookit™ Foam Abrasive Sheets for paint finishing.;Compared to traditional compounding, using 3M™ Trizact™ Abrasives for removing sand scratches can reduce the possibility of swirl marks, burn through, and other defects caused by more aggressive processes.;Allows technicians to refine paint scratches using a lighter orbital sander instead of a heavier polisher;Available in a variety of sizes and formats.
Applications
Refining scratches; Fine Finishing; Surface Finishing; Paint Finishing & Detailing; Sand Scratch Removal; Machine Sanding; Paint Finishing; Hand Sanding
Technical specifications
Attributes
| Grain | 3000 |
|---|
Show UNSPSC/ECL@SS
£ 49.02 excl. VAT
/ Each
£ 58.82 incl. VAT
- Delivery usually within ( 16 ) days



