3M 710490 HOOKIT FILM DISC 375L 150MM P600


Film Disc

References
3m:7100086041
rubix:214A3383
brand logo
brand logo
Technical specifications
Diameter150 mm
Grain600

Product details : 3M 710490 HOOKIT FILM DISC 375L 150MM P600


This grinding disc gives different surfaces such as wood, paint, metal and plastic the perfect finish and shines with an extra long service life and particular tear resistance. The secret of the 3M™ Hookit™ Film Disc 375L is its stable base. The extremely resistant film carrier does not tear even under long-term stress. The coated premium grain guarantees even grinding and a long service life without clogging. The particularly wide range of grit promises universal applicability.

Technical specifications


Attributes
Diameter150 mm
Grain600
Show UNSPSC/ECL@SS
£ 0.78 excl. VAT
/ Each
£ 0.94 incl. VAT
  • Usually arrives within 14 working days