References
Superseded Ref:866932
Roebuck:886417
Rubix:222A5024
EAN:3660338398469

Documents
Product details : ROEBUCK 886417 CERAMIC FIBRE DISC 125 MM 60G
Ceramic Fibre disc
Strengths
Specially designed for use on cool grinding on stainless steel and heat-resistant steels. Ceramic micro-fracturing grain generates an excellent surface finish.
Applications
Stainless steel and heat-resistant steels
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 60 |
| Application | stainless steel and heat-resistant steels |
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 0.94 excl. VAT
/ Each
£ 1.13 incl. VAT
- Usually arrives within 14 working days
