Pneumatic sanding machine CP (Chicago Pneumatic)
Shape of plateau | round |
---|---|
No-load speed | 12000 rpm |
Weight | 3 kg |
Logistics dimensions (L x W x H) | 320x205x110 mm |
---|---|
Logistic Weight | 1265 g |
Packaged dimensions (D x W x H) | 320x205x110 mm |
Package weight | 1265 g |
Shape of plateau | round |
No-load speed | 12000 rpm |
Weight | 3 kg |
Air consumption | 456 l/min |
Power | 210 W |
Usually arrives within 14 working days