Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101250838 PFIT 8MM-R3/8 STRAIGHT ADAPTER
NORGREN 101250838 PFIT 8MM-R3/8 STRAIGHT ADAPTER
Pneumatic plug-in fitting Norgren
References
norgren:
101250838
rubix:
45013431
Technical specifications
Material
glass reinforced polyamide
See all Specifications
Product details
Technical specifications
Product details : NORGREN 101250838 PFIT 8MM-R3/8 STRAIGHT ADAPTER
Straight Screw-In Fitting connector 8 - R3/8 Pneufit
Technical specifications
Attributes
Material
glass reinforced polyamide
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.51
excl. VAT
/
Each
£
4.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KQG2H08-02S STAINLESS STEEL ONE-TOUCH FITTING
AVENTICS 2122110380
LEGRIS LF3000 FITTING 3131 10 17
FESTO 186198 PUSH-IN Y-FITTING QSYL-G1/2-12
SMC LQ3P6A HIGH PURITY FLUOROPOLYMER FITTING
SMC KQK10-02S 45DEG MALE ELBOW 10MM-R 1/4
FESTO 153181 PUSH-IN Y-FITTING QSYL-1/2-12
MECALINE 859965 TRIPLE BRANCH 4 - R1/8
FESTO 153048 PUSH-IN L-FITTING QSL-1/8-8
SMC KQ2Y10-02AS-X35 ONE-TOUCH FITTING
FESTO 8210495 CENTRING SLEEVE
FESTO 132930 CARTRIDGE QSPKG14-6
NORGREN C02320818 PFITC 8MM-G1/8F STR ADPT
FESTO 578330 PLUG CONNECTOR NPQH-D-Q8-Q6-P10
MECALINE 860073 SOCKET UNION Y MM 6