Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859965 TRIPLE BRANCH 4 - R1/8
MECALINE 859965 TRIPLE BRANCH 4 - R1/8
3 port manifold TECHNOPOLYMER
References
mecaline:
859965
rubix:
216A2151
ean:
3660338149269
Technical specifications
Material
Body in H polymer
Connection 1
R1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859965 TRIPLE BRANCH 4 - R1/8
Pressure: 15 bars.
Operating temperature: -20 to +80°C.
The dedicated Mecaline seal is guaranteed for 3 assemblies/disassemblies..
H polymer body
Technical specifications
Attributes
Material
Body in H polymer
Connection 1
R1/8
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.73
excl. VAT
/
Each
£
10.48
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
SMC KQ2T12-02NP ONE-TOUCH FITTING
SMC LQ3T4A-R8 HIGH PURITY FLUOROPOLYMER FITTING
MECALINE 853072 BULKHEAD FEMALE STRAIGHT FITTING MM 12 G1/2IN
FESTO 160534 PUSH-IN T-CONNECTOR QST-V0-8
SMC KQ2S10-G04N ONE-TOUCH FITTING
NORGREN 431251038 10MM X 3/8 STR MALE ADAPT
SMC KQ2L04-M3G1 SMC KQ2 SERIES ELBOW FITTING
NORGREN 160222828 FITT G1/4-G1/4 F SLEEVE ADPT
SMC KQ2L23-04A MALE FITTING I 3.2 TUBE I 4 TUBE
FESTO 565711 TERMINAL STRIP
FESTO 153381 PUSH-IN CAP QSMC-3
FESTO 2027 QUICK CONNECTOR CK-1/8-PK-4
FESTO 153116 PUSH-IN T-FITTING QST-1/2-16
FESTO 570451 PUSH-IN FITTING
LEGRIS LF3000 FITTING 3136 12 17