Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 430280604 6MM X 4MM REDUCER
NORGREN 430280604 6MM X 4MM REDUCER
Pneumatic plug-in fitting Norgren
References
norgren:
430280604
rubix:
114A2388
Technical specifications
Material
Nickel Plated Brass
Product details
Technical specifications
Product details : NORGREN 430280604 6MM X 4MM REDUCER
Reduction Connection 6 - 4 Clamping Ring
Technical specifications
Attributes
Material
Nickel Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.29
excl. VAT
/
Each
£
3.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC KQ2H10-03A ONE-TOUCH FITTING
FESTO 11961 BARBED T-FITTING TCN-1/8-PK-3
FESTO 153093 PUSH-IN L-FITTING QSLV-3/8-10
FESTO 4493 RING PIECE TK-1/8-PK-6
MECALINE 859892 DOUBLE BANJO FIT 1 HEAD DIA MM 12-G1/4
FESTO 4097 QUICK CONNECTOR CK-3/8-PK-13
FESTO 558825 PUSH-IN L-FITTING
AVENTICS R412005334
MECALINE 85988-3 DOUBLE BANJO FIT 1 HEAD DIA MM 4 G1/4IN
NORGREN C02471228 PFITC 12MM-G1/4 90 SWIV ELBOW
SMC KQ2E07-00N ONE-TOUCH FITTING
SMC KQ2E16-G04N ONE-TOUCH FITTING
SMC KQ2U04-01AS BRASS FITTING 1/8 THREAD I 4 TUBE
NORGREN C02320828 PFITC 8MM-G1/4F STR ADPT
MECALINE 860038 MALE 45 ELBOW 6 - G1/8IN