Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NSK 33016J TAPERED ROLLER BEARING
Tapered roller bearing NSK HR33016J, Outer diameter: 125 mm | Inner diameter: 80 mm | Width: 36 mm
Tapered roller bearing NSK
References
nsk:
HR33016J
rubix:
230A0108
ean:
0029176676673
Technical specifications
Inner diameter
80
mm
Outer diameter
125
mm
Width
36
mm
See all Specifications
Product details
Technical specifications
Product details : NSK 33016J TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
80
mm
Outer diameter
125
mm
Width
36
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.50
excl. VAT
/
Each
£
155.40
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 2880
Tapered roller bearing NTN 4T-HM905843/HM905810, Outer diameter: 104.986 mm | Inner diameter: 44.988 mm | Width: 32.512 mm
Tapered roller bearing SKF 32206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 21.25 mm
Tapered roller bearing Timken LM 814849-902A1
Tapered roller bearing Timken NA 938/932CD
Tapered roller bearing Timken LM 67000LA-902B4
Tapered roller bearing Timken 368/362A, Outer diameter: 88.9 mm | Inner diameter: 50.8 mm | Width: 20.638 mm
Tapered roller bearing Timken 30224DF, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 87 mm
Tapered roller bearing Timken 28580/28521, Outer diameter: 92.075 mm | Inner diameter: 50.8 mm | Width: 25.4 mm
Tapered roller bearing Timken 497A-90268, Outer diameter: 136.525 mm | Inner diameter: 85.725 mm
Tapered roller bearing Timken 02474, Outer diameter: 68.262 mm | Inner diameter: 28.575 mm | Width: 22.225 mm
Tapered roller bearing FAG 31305-A, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 13 mm
Tapered roller bearing Timken 36990-90036, Outer diameter: 227.013 mm | Inner diameter: 177.8 mm | Width: 66.672 mm
Tapered roller bearing Timken 67920B-30000, Outer diameter: 282.702 mm | Inner diameter: 246.634 mm | Width: 36.576 mm
Tapered roller bearing Timken LM503310, Outer diameter: 74.975 mm | Width: 14 mm