Tapered roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 18,5x62x62 mm |
---|---|
Logistic Weight | 266 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | 313..-A |
Material | Steel |
Cage | Other |
Reference speed | 7200 rpm |
Limit speed | 12000 rpm |
Total bearing width | 18.25 mm |
Basic static load, radial - C0r | 38500 N |
Basic dynamic load, radial - Cr | 37000 N |
In stock: Next day delivery