Tapered roller bearing Timken 02474, Outer diameter: 68.262 mm | Inner diameter: 28.575 mm | Width: 22.225 mm
Tapered Roller Bearing Cup
See technical informationReferences
Timken:02474
Rubix:397A5750
Manufacturer :100028046
EAN:0053893159881


Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 68.262 mm |
| Width | 22.225 mm |
Product details : TIMKEN 02474-70016 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,988x130,048x130,048 mm |
|---|---|
| Logistic Weight | 1073 g |
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
| Package weight | 250,8 g |
| Inner diameter | 28.575 mm |
| Outer diameter | 68.262 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Series | 2400 |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 22.225 mm |
| Basic static load, radial - C0r | 70200 N |
| Basic dynamic load, radial - Cr | 11800 N |
Show UNSPSC/ECL@SS
£ 35.88 excl. VAT
/ Each
£ 43.06 incl. VAT
- Usually arrives within 14 working days




