References
NTN:SL04-5010NR
Rubix:205A8332
EAN:4547359185423

Product details : NTN SL04-5010NR CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x40 mm |
|---|---|
| Logistic Weight | 1600 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 71.56 excl. VAT
/ Each
£ 85.87 incl. VAT
- Delivery usually within ( 3 ) days
