NTN NU214G1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU214G1C3
See technical informationSee documentsReferences
NTN:NU214G1C3
Rubix:205A6331
EAN:4547359139549



Documents
Product details : NTN NU214G1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x24 mm |
|---|---|
| Logistic Weight | 1245 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 95000 N |
| Basic dynamic load, radial - Cr | 83500 N |
Show UNSPSC/ECL@SS
£ 119.93 excl. VAT
/ Each
£ 143.92 incl. VAT
- Usually arrives within 14 working days
