Cylindrical roller bearing NTN
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 100x100x46 mm |
---|---|
Logistic Weight | 1327 g |
Inner diameter | 65 mm |
Outer diameter | 100 mm |
Width | 46 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days