References
FAG:N318-E-XL-M1
Rubix:158A0469
Manufacturer :0167341300000
EAN:4012801225281

Product details : FAG N318-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing N3..-E-M1, with cage, single row, non-locating bearing, 0 ribs on outer ring, 2 rib on inner ring, type N3
Technical specifications
Attributes
| Logistic Weight | 6190 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Basic static load, radial - C0r | 350000 N |
| Basic dynamic load, radial - Cr | 370000 N |
Show UNSPSC/ECL@SS
£ 578.99 excl. VAT
/ Each
£ 694.79 incl. VAT
- Delivery usually within ( 7 ) days
