FAG NUP305-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 167414470030
Cylindrical roller bearing
See technical informationReferences
FAG:NUP305-E-XL-M1-C3
Rubix:229A1806
Manufacturer :0167414470030
EAN:4012801588270

Product details : FAG NUP305-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 167414470030
Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x62x62 mm |
|---|---|
| Logistic Weight | 286 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 10100 rpm |
| Basic static load, radial - C0r | 37500 N |
| Basic dynamic load, radial - Cr | 49000 N |
Show UNSPSC/ECL@SS
£ 64.68 excl. VAT
/ Each
£ 77.62 incl. VAT
- Usually arrives within 14 working days
