NTN SL04-5014LLNR CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NTN
See technical informationReferences
NTN:SL04-5014LLNR
Rubix:205A8335
EAN:4547359185560

Product details : NTN SL04-5014LLNR CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x54 mm |
|---|---|
| Logistic Weight | 1960 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 126.46 excl. VAT
/ Each
£ 151.75 incl. VAT
- Delivery usually within ( 3 ) days
