Cylindrical roller bearing NTN
Inner diameter | 75 mm |
---|---|
Outer diameter | 115 mm |
Width | 54 mm |
Logistics dimensions (L x W x H) | 115x115x54 mm |
---|---|
Logistic Weight | 1987 g |
Inner diameter | 75 mm |
Outer diameter | 115 mm |
Width | 54 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days