NTN SL04-5017LLNR CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings NTN
See technical informationReferences
NTN:SL04-5017LLNR
Rubix:205A8338
EAN:4547359185706

Product details : NTN SL04-5017LLNR CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x60 mm |
|---|---|
| Logistic Weight | 2827 g |
| Inner diameter | 85 mm |
| Outer diameter | 130 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 176.03 excl. VAT
/ Each
£ 211.24 incl. VAT
- Usually arrives within 14 working days
