References
NSK:N407W
Rubix:106A3127
Manufacturer :N407W N
EAN:00029176028298

Product details : NSK CYLIND ROLLR BEARING N407ECJ
Technical specifications
Attributes
| Logistic Weight | 993 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 330.26 excl. VAT
/ Each
£ 396.31 incl. VAT
- Usually arrives within 14 working days
