References
FAG:NU1056-M1-C3
Rubix:238A3819
Manufacturer :0192362390030
EAN:4012801337410

Product details : FAG NU1056-M1-C3 CYLINDRICAL ROLLER BEARING
Bearings for fixed bearings and for axial loads in one direction.
Cylindrical roller bearing NU..-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 31377 g |
|---|---|
| Inner diameter | 280 mm |
| Outer diameter | 420 mm |
| Width | 65 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 1550 rpm |
| Basic static load, radial - C0r | 1100000 N |
| Basic dynamic load, radial - Cr | 680000 N |
Show UNSPSC/ECL@SS
£ 2,467.35 excl. VAT
/ Each
£ 2,960.82 incl. VAT
- Delivery usually within ( 7 ) days
