NTN - Cylindrical Roller Bearing - NJ228
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 42 mm |
Logistics dimensions (L x W x H) | 250x250x42 mm |
---|---|
Logistic Weight | 8665 g |
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 42 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nj200 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 400000 N |
Basic dynamic load, radial - Cr | 345000 N |
Usually arrives within 14 working days