Deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 47 mm |
Width | 7 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 7x47x47 mm |
---|---|
Logistic Weight | 32 g |
Inner diameter | 35 mm |
Outer diameter | 47 mm |
Width | 7 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 618..-2Z |
Material | Steel |
Reference speed | 9900 rpm |
Limit speed | 18300 rpm |
Basic static load, radial - C0r | 3820 N |
Basic dynamic load, radial - Cr | 4740 N |
In stock: Next day delivery