Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Axis
OSBORN 9907075129 DRIVE ARBOR
OSBORN 9907075129 DRIVE ARBOR
Axis Osborn
References
osborn:
9907-075.129
rubix:
80331408
manufacturer :
9907075129
ean:
4013349314390
Technical specifications
Diameter
12.7
mm
See all Specifications
Product details
Technical specifications
Product details : OSBORN 9907075129 DRIVE ARBOR
Technical specifications
Attributes
Logistics dimensions (L x W x H)
17
x
18
x
44
mm
Logistic Weight
40,61
g
Diameter
12.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.42
excl. VAT
/
Each
£
20.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A393.CG-250856 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6153100
GISS E942BH MAGNETIC HOLDFAST 100 X 75MM 210302EU
SANDVIK 393.CGS-20 05 52 CYLINDRICAL SLEEVE 5760297
T-NUT M16 X 18
GISS 832BH POT MAGNET 21 X 19MM 210307EU
ROHM DRILL CHUCK KEY 68007 S13
SANDVIK 393.CF-2511.756 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6766967
GISS 210350EU 811BH HORSESHOE MAGNET 20 X 30 X 20MM
ECLIPSE TRAMMEL HEAD 33
554102609-SVIK SPARE PARTS
SANDVIK A393.CLF-251256 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7621271
STANLEY 1-68-949 POZIDRIV BIT 2PZ X 25MM PK25
SCHNEIDER DBLE HD P BUTTON LED ZB4BW7L3741
DESTACO 213-USS HORIZONTAL HOLD-DOWN TOGGLE S/S LOCKING CLAMP
SANDVIK 393.CLF-251656 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7621261