GISS 832BH POT MAGNET 21 X 19MM 210307EU


Pot magnets

References
roebuck:4971887
rubix:210307
brand logo
brand logo
Technical specifications
Force19,6 N
Length19 mm
ShapeOther
See all Specifications

Product details : GISS 832BH POT MAGNET 21 X 19MM 210307EU


Gripping magnets designed to exert.
A maximum grip on workpieces placed in contact with them.
This style of magnets is generally used in jigs and fixtures.
Drill hole M6 tapped at the rear of the magnet.

Technical specifications


Attributes
Force19,6 N
Length19 mm
ShapeOther
Height19 mm
Diameter21 mm
Show UNSPSC/ECL@SS
£ 4.50 excl. VAT
/ Each
£ 5.40 incl. VAT
  • Sold out