Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Accessory for standard mechanical elements
DESTACO 213-USS HORIZONTAL HOLD-DOWN TOGGLE S/S LOCKING CLAMP
DESTACO 213-USS HORIZONTAL HOLD-DOWN TOGGLE S/S LOCKING CLAMP
Horizontal Hold Down Clamp
References
destaco:
213-USS
rubix:
230A9792
Technical specifications
Type
Horizontal Hold Down Clamp
Technical sheet / Technical file
Product details
Technical specifications
Product details : DESTACO 213-USS HORIZONTAL HOLD-DOWN TOGGLE S/S LOCKING CLAMP
Technical specifications
Attributes
Type
Horizontal Hold Down Clamp
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.99
excl. VAT
/
Each
£
59.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE TAPER CLEANER SK50 - BT50 868958
DESTACO S/S CLAMP 207-USS
DESTACO 210-U 210 VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO 227 HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP
NORGREN PRA/802080/M/160 DOUBLE ACT MAGNET CYLINDER
RIGID 83380 965 PIPE SUPPORT
RIDGID 56672 ROLLER HEAD HIGH PIPE STAND
DESTACO 245U TOGGLE CLAMP
PFERD REINFORCED GRINDING WHEELS 180MM 5/8 FLANGE SET 33500180
DESTACO 210-UB HOLD DOWN CLAMP
DESTACO 207L CLAMP
DESTACO 217-U 217 HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO CLAMP 207-LR
PFERD REINFORCED GRINDING WHEELS 180MM M14 FLANGE SET 33500018
PFERD REINFORCED GRINDING WHEELS 115/125MM 5/8 FLANGE SET 33500115