RAACO 119320 INSERT 80 BA6-1 69X109X157MM CLEAR
Storage tray accessories Raaco
See technical informationReferences
Raaco:119320
Rubix:80352261
EAN:5733439119320
Product details : RAACO 119320 INSERT 80 BA6-1 69X109X157MM CLEAR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 109x157x69 mm |
|---|---|
| Logistic Weight | 61,88 g |
| Package weight | 90 g |
| Weight | 61.88 kg |
| Height | 69 mm |
Show UNSPSC/ECL@SS
£ 5.36 excl. VAT
/ Each
£ 6.43 incl. VAT
- Usually arrives within 14 working days

