Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
SANDVIK AE10-A10-SS-030 5721466
SANDVIK AE10-A10-SS-030 5721466
Miller holder mandrels Sandvik Coromant
References
sandvik coromant:
AE10-A10-SS-030
rubix:
286A9069
manufacturer :
5721466
Product details
Technical specifications
Product details : SANDVIK AE10-A10-SS-030 5721466
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.57
excl. VAT
/
Each
£
149.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK A2B20-5020100 SOLID HOLDING TOOL 5722057
OMEGAPROD OM34711 BT40 MCAP 12 100 AD/B G2.525000
CUTLINE SK40 SIDE LOCK HOLDER DIN 69871 32.0 MM X 100L 847519
SANDVIK A1B20-50 32 100 ISO 7388-1 TO WELDON ADAPTOR 5721779
CUTLINE BT40 SHELL MILL ARBOUR 22.0 MM SPIGOT X 45L 868370
OMEGAPROD OM31135 BT50 FMB 22 100 AD G6.315000
SANDVIK EH20-A19.7-SS-120 CYLINDRICAL SHANK TO EH ADAPTOR 6731077
SANDVIK E20-A20-SE-095 CYLINDRICAL SHANK TO EH ADAPTOR 5782678
OMEGAPROD OM31212 DV40 S/L 20 63 AD G2.520000
SANDVIK EH25-A25-SH-185 6970400
SANDVIK AE10-A16-CS-065 MILLING CUTTER EXCHANGEABLE HEAD 5721498
SANDVIK AE25-A32-CE-085 MILLING CUTTER EXCHANGEABLE HEAD 5781742
SANDVIK A1B20-40 20 063 5721525
CUTLINE 868275 BT40 SIDE LOCK HOLDER 20.0 MM X 63L
SANDVIK C4-391.EH-25038 COROMANT CAPTO 7079922