Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
SANDVIK AE25-A25-SS-035 MILLING CUTTER EXCHANGEABLE HEAD 5721505
SANDVIK AE25-A25-SS-035 MILLING CUTTER EXCHANGEABLE HEAD 5721505
Miller holder mandrels Sandvik Coromant
References
sandvik coromant:
AE25-A25-SS-035
rubix:
318A1460
manufacturer :
5721505
Product details
Technical specifications
Product details : SANDVIK AE25-A25-SS-035 MILLING CUTTER EXCHANGEABLE HEAD 5721505
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.23
excl. VAT
/
Each
£
223.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK E20-A20-SE-095 CYLINDRICAL SHANK TO EH ADAPTOR 5782678
SANDVIK 6970359 EH20-A20-SH-160 CYLINDRICAL SHANK TO COROMANT ADAPTOR
SANDVIK AE12-A16-CS-075 MILLING CUTTER EXCHANGEABLE HEAD 5721513
SANDVIK AEH20-A18.7-SH-190 MILLING CUTTER EXCHANGEABLE HEAD 6854907
SANDVIK EH20-A19.7-SH-200 CYLINDRICAL SHANK TO EH ADAPTOR 6854904
OMEGAPROD OM31208 DV40 S/L 10 63 AD G2.520000
OMEGAPROD OM31829 BT50 FMB 16 45 AD/B COOL G2.525000
CUTLINE HSK 63 SIDE LOCK HOLDER 18.0 MM X 100L 868331
OMEGAPROD OM31154 BT50 S/L 08 63 AD G6.315000
OMEGAPROD OM31932 DV50 FMB 27 100 AD/B COOL G2.525000
SANDVIK A1B20-50 25 080 5721796
SANDVIK C5-391.EH-20085 COROMANT CAPTO 6048715
SANDVIK AE12-A12-SS-045 MILLING CUTTER EXCHANGEABLE HEAD 5721511
CUTLINE BT40 SHELL MILL ARBOUR 16.0 MM SPIGOT X 45L 847537
SANDVIK AE16-A19-CS-065 MILLING CUTTER EXCHANGEABLE HEAD 5721516