Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
SANDVIK AEH10-A09.2-SH-100 MILLING CUTTER EXCHANGEABLE HEAD 6408240
SANDVIK AEH10-A09.2-SH-100 MILLING CUTTER EXCHANGEABLE HEAD 6408240
Miller holder mandrels Sandvik Coromant
References
sandvik coromant:
AEH10-A09.2-SH-100
rubix:
318A0758
manufacturer :
6408240
Product details
Technical specifications
Product details : SANDVIK AEH10-A09.2-SH-100 MILLING CUTTER EXCHANGEABLE HEAD 6408240
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
698.07
excl. VAT
/
Each
£
837.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMEGAPROD OM31506 HSK63A S/L 10 65 G6.320000
SANDVIK HA06-WE20-B052-085 SOLID HOLDING TOOL 8330725
SANDVIK E25-A25-SE-200 CYLINDRICAL SHANK 5782680
SANDVIK A2B20-5032160 SOLID HOLDING TOOL 5722042
OMEGAPROD OM31275 DIN2080 40 S/L 20 63 END MILL HOLDERS DIN 2080 40 20
OMEGAPROD OM30983 DV50 MCA 16 150 AD/B G2.525000
OMEGAPROD OM31090 BT40 S/L 20 63 AD G2.520000
SANDVIK C4-391.EH-25038 COROMANT CAPTO 7079922
OMEGAPROD OM31157 BT50 S/L 12 80 AD G6.315000
CUTLINE BT40 SHELL MILL ARBOUR 16.0 MM SPIGOT X 45L 847537
SANDVIK EH25-A24.7-SH-185 6408189
OMEGAPROD OM30997 HSK63A MCA 12 100 G2.525000
CUTLINE HSK 63 SIDE LOCK HOLDER 18.0 MM X 100L 868331
SANDVIK EH10-A09.7-SH-100 CYLINDRICAL SHANK TO EH ADAPTOR 6408185
OMEGAPROD OM31067 BT40 FMB 27 45 AD G2.520000