• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(694)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
SANDVIK A2B20-5032160 SOLID HOLDING TOOL 5722042

SANDVIK A2B20-5032160 SOLID HOLDING TOOL 5722042


Miller holder mandrels Sandvik Coromant

References
sandvik coromant:A2B20-50 32 160
rubix:317A1932
manufacturer :5722042
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK A2B20-5032160 SOLID HOLDING TOOL 5722042


Technical specifications


Attributes
No attributes to display for this product
£ 151.70 excl. VAT
/ Each
£ 182.04 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE BT40 SHELL MILL ARBOUR 22.0 MM SPIGOT X 45L 868370SANDVIK E25-A32-CS-200 5733659SANDVIK EH10-A09.7-SH-120 ADAPTOR 6854901CUTLINE SK40 SIDE LOCK HOLDER DIN 69871 32.0 MM X 100L 847519OMEGAPROD OM31157 BT50 S/L 12 80 AD G6.315000SANDVIK A1B20-50 40 120 5721781CUTLINE HSK 63A SHELL MILL HOLDER 27.0 MM SPIGOT X 60L 847562OMEGAPROD OM34714 BT40 MCAP 16 75 AD/B G2.525000SANDVIK AE25-A25-SS-045 MILLING CUTTER EXCHANGEABLE HEAD 5721506SANDVIK EH20-A25-CS-200 6731073OMEGAPROD OM31932 DV50 FMB 27 100 AD/B COOL G2.525000SANDVIK AA3B20-5051143 SOLID HOLDING TOOL 5721207SANDVIK HA06-WE12-B042-080 SOLID HOLDING TOOL 8330723SANDVIK EH25-A32-CE-215 MILLING CUTTER EXCHANGEABLE HEAD 6408246OMEGAPROD OM31253 DV50 S/L 32 100 AD G6.315000

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories