• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(659)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
SANDVIK A1B20-4006050 SOLID HOLDING TOOL 5721532

SANDVIK A1B20-4006050 SOLID HOLDING TOOL 5721532


Miller holder mandrels Sandvik Coromant

References
sandvik coromant:A1B20-40 06 050
rubix:317A7664
manufacturer :5721532
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK A1B20-4006050 SOLID HOLDING TOOL 5721532


Technical specifications


Attributes
No attributes to display for this product
£ 108.17 excl. VAT
/ Each
£ 129.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK EH20-A25-CE-200 6408243OMEGAPROD OM31070 BT40 FMB 40 60 AD G2.520000SANDVIK E25-A25-SS-140 CYLINDRICAL SHANK TO EH ADAPTOR 5733638OMEGAPROD OM31146 BT50 FMB 40 60 AD G6.315000OMEGAPROD OM34733 DV40 MCAP 12 100 AD/B G2.525000OMEGAPROD OM31513 HSK63A FMB 27 60 SHELL MILL HOLDER HSK63A-27-60CUTLINE 868275 BT40 SIDE LOCK HOLDER 20.0 MM X 63LOMEGAPROD OM31207 DV40 S/L 08 50 AD G2.520000OMEGAPROD OM34714 BT40 MCAP 16 75 AD/B G2.525000SANDVIK AE25-A32-CE-085 MILLING CUTTER EXCHANGEABLE HEAD 5781742SANDVIK HA06-WE08-B028-070 SOLID HOLDING TOOL 8330721OMEGAPROD OM30753 HSK63A S/L 06 100 G6.320000CUTLINE SK40 SHELL MILL HOLDER DIN 69871 SPIGOT 27.0 MM X 50L 847507SANDVIK C6-391.EH-20 051 COROMANT TO COROMANT EH ADAPTOR 5850759OMEGAPROD OM31274 DIN2080 40 S/L 16 63 END MILL HOLDERS DIN 2080 40 16

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories